Shop All Duct Tapes
3M
Duct Tape, Silver, 8 mil, 54.8m L x 48mm W
Mfr # DT8
Zoro # G4014748
original price:
$8.60
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 48 mm
- Duct Tape Length 60 yd
- Performance Temp. -100 Degrees to 500 Degrees F
- Material Polyethylene Film Over Cloth Scrim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DT8
- Zoro # G4014748
- UPC # 00689330172252
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 60 yd |
Diameter | 6.1875 in |
Metric Tape Width | 47.8 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 54.8 m |
Imperial Tape Width | 1 7/8 in |
Description
Tape Thickness 8 mil, Tape Brand 3M(TM), Common Industry Construction, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series DT Series, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 100 oz/in, Metric Tape Length 54.8 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (420)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, Blue (TB-108)
- TODOL PRODUCTS, INC Todol Pur Fill 1G, Professional Gun Foam, 750ml - GF01 (GF01)
- LIQUID NAILS Epoxy Adhesive, Clear, Syringe (LN-903 10)
- 3M 1.88" x 60 Yds Silver Multi-Use Duct Tape (2960-A)
- 3M DUCT TAPE BLK 35YDX1.88"" (2835-B)
- 3M Duct Tape, Rd, 50 yd. L x 3/4in. W (3903)
- 3M Duct Tape, Duct Tape 3939, Silver, 48Mm X 54.8 M, Gauge 9.0 Mil (51131-06975)
- 3M Vinyl Duct Tape, White, 2"x50 yd. (3903WHITE)
- 3M STP&LDDR TRED TPE BK 2""W (610B-R2X180)
- BERRY PLASTICS 1087665 Silver Extreme Weather HVAC Foil Tape- 2.83 in. x 50 Yd (134900)
- 3M Duct Tapes