Shop All Duct Tapes
3M
Duct Tape, Silver, 48mm x 55m, PK24
Mfr # 3939
Zoro # G1930402
original price:
$456.99
3% off
new price: $438.99
/pk 24, $18.29/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. Up to 200 Degrees F
- Material Polyethylene Over Cloth Scrim
- Tensile Strength 25 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3939
- Zoro # G1930402
- UPC # 00051131069756
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 54.8 m |
Description
Tape Thickness 9 mil, Tape Brand 3M(TM), Common Industry Construction, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Continuous Roll, Series 3939, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 55 oz/in, Metric Tape Length 54.8 m, Metric Tape Width 48 mm, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Hot Melt Adhesive, Shoe GOO(R) Series, Tan, 1 to 3 day Full Cure, 2 oz, Tube (110610)
- HERCULES All Purpose Sealant Gasket Sealant, 4 oz, Black, Temp Range -90 Degrees to 450 Degrees F (15510)
- BIG HORN Glue Bottle & Nozzle Tip (19036)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- 3M Hazard Warning Tape 767, Red/Wh, PK12 (767)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Red, PK24 (T967764R)
- 3M Duct Tape, 3920-BK, 1.88"x20yd, PK12 (98008)
- 3M VINYL ELECT TAPE 3/4"x 66' ( 1 ROLL) (3M06132)
- 3M Duct Tape, Gray, 50 yd. L x 3/4in. W (3903)
- 3M Duct Tape, Grn, 50 yd. L x 3in. W (3903)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- 3M Duct Tapes