Shop All Duct Tapes
3M
Duct Tape, Red, 60 yd., PK12
Mfr # 8979N
Zoro # G5478131
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Length 55 m
- Performance Temp. Up to 200 Degrees F
- Material Polyethylene Over Cloth Scrim
- Tensile Strength 36 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 8979N
- Zoro # G5478131
- UPC # 00048011539157
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72 mm |
Duct Tape Length | 55 m |
Metric Tape Width | 72 mm |
Imperial Tape Width | 2 13/16 in |
Metric Tape Length | 54.8 m |
Imperial Tape Length | 60 yd |
Description
3M Performance Plus Duct Tape 8979N is a highly specialized duct tape ideally suited for demanding applications in the nuclear power plant, ship building, and steel fabrication industries. It is commonly used for sealing, holding, identification and protection. This tape resists wear, abrasion, moisture, and UV exposure for up to 12 months.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Black, Silicone Base (3138364)
- ZORO SELECT Female Luer to 10-32 Male, Plated Brass Silver (G514)
- SMARTBOND Primer, Smartbond Series, Clear, 1 gal, Can (7079800042)
- TAPECASE Film Tape, Polyethylene, Silver, 48mm x 55m (15C768)
- 3M Duct Tape, Red, 55m., PK24 (8979N)
- 3M Duct Tape, Silver, 48mm x 55m, PK24 (3939)
- 3M 3M 8979 SLATE BLUE DUCT TAPE 72mm. X 54.8m, PK 12 (7000124263)
- 3M Vinyl Tape, 5.2 Mil, 3"x36 yds., Yellow, PK3 (T9684713PKY)
- 3M General Purpose Vinyl Tape 764, PK12 (764)
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x5 yds., Silver (T967425R)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Tan (2280)
- 3M Duct Tapes