Shop All Duct Tapes
3M
Duct Tape, Bl, 50 yd. L x 3/4in. W
Mfr # 3903
Zoro # G8603077
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Blue
- Duct Tape Length 50 yd
- Performance Temp. Up to 250 Degrees F
- Material Embossed Vinyl
- Tensile Strength 14 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903
- Zoro # G8603077
- UPC # 21200455148
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.75 in |
Duct Tape Length | 50 yd |
Diameter | 3.141 in |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 45.7 m |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 50 yd |
Description
Tape Thickness 6.5 mil, Tape Brand 3M(TM), Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 50 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 3903, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 15.4 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAPLES H. F. 413 16 oz. Rotted Wood Hardener (00413)
- HIGHSIDE CHEMICALS Epoxy Adhesive, RedEpoxy Series, Red, Tube, 1:01 Mix Ratio (HS12001)
- LOCTITE Const Adhsv Dk Gry 9Oz (2292244)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-36AP6)
- 3M 3M 08019 Marine Grade Silicone Sealant - Clear, 3 oz. (7000120480)
- 3M Sealing Tape, 4 In x 5 yd, 9.5 mil, White (4/5/11)
- 3M Duct Tape, Blue, 55m, PK24 (8979N)
- 3M General Purpose Vinyl Tape 764, PK24 (43432)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Yellow, PK24 (T967764Y)
- 3M Duct Tape, Silver, 48mm x 55m, PK24 (3939)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- 3M Duct Tapes