Shop All Duct Tapes
3M
Duct Tape, Bl, 50 yd. L x 1/2in. W
Mfr # 3903
Zoro # G8603007
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Blue
- Duct Tape Length 50 yd
- Performance Temp. Up to 250 Degrees F
- Material Embossed Vinyl
- Tensile Strength 14 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903
- Zoro # G8603007
- UPC # 21200455148
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.5 in |
Duct Tape Length | 50 yd |
Diameter | 3.141 in |
Metric Tape Length | 45.7 m |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 50 yd |
Description
Tape Thickness 6.5 mil, Tape Brand 3M(TM), Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 50 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 3903, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 15.4 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Pink, 1 Pack (35-Pink-3/4x66FT)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- SCOTCH 1/2 in. W X 2592 in. L Tape Transparent (600/6821)
- 3M Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil (301+)
- 3M 3M 2.88"W x 180'L Roll Performance Plus Duct Tape (8979 3x60 blue)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Olive (6969)
- 3M Duct Tape, Blue, 55m, PK48 (8979)
- 3M Duct Tape, Duct Tape 3900, White, 48Mm X 54.8 M, Gauge 7.7 Mil (21200-49829)
- 3M Sealing Tape, 6 In x 5 yd, 9.5 mil, White (6/5/11)
- 3M Damping Foil Tape, 4" x 5 yd. (2552)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- 3M Duct Tapes