Shop All Duct Tapes
3M
Duct Tape, 9.0 Mil, 1"x60 yds., Silver, PK36
Mfr # T9863939
Zoro # G4904387
product price: $678.99
/pk 36, $18.86/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 1"
- Duct Tape Length 60 yd.
- Material Cloth
- Duct Tape Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9863939
- Zoro # G4904387
- UPC # 00021200855610
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Silver |
Material | Cloth |
Duct Tape Thickness | 9 mil |
Duct Tape Adhesive | Rubber |
Color | Silver |
Duct Tape Grade | Heavy Duty |
Item | Duct Tape,1x60 yd.,Silver,PK36 |
Description
Constructed of water-resistant polyethylenefilmlaminated to cloth with a rubber adhesive, 3M Heavy Duty Duct Tape 3939 resists curling and tears off the roll cleanly for easy application in general indoor MRO/construction environments. The rubber adhesive sticks instantly and provides a tight moisture-resistant seal in many containment situations, while low tack roll edges stay cleaner. Designed for heavy-duty use, this conformable tape allows for a wide range of permanent and temporary solutions, including patching, bundling, reinforcing, tabbing, taping/splicing insulation, capping pipe, securing conduit ends, marking, labeling, temporary repairs and more. Can be used at temperatures as high as 200F for up to 30 minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLOMAR Non-Setting, Non-Hardening, High Temp Gasket Sealant, 85 g, Blue, Temp Range -58 to 662 Degrees F (HUBA01)
- CAMIE CAMPBELL Upholstery Adhesive, white, 12 PK (313)
- HYDE Caulk Gun, Red, Steel, 10 oz (46400)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42050)
- 3M Brown Duct Tape 3920-BR, 1.88"x20yd, PK12 (3920-OR)
- 3M Striped Vinyl Tape, 5.0 Mil, 2"x36 yds., Blk/Yel, PK24 (T967766)
- 3M Blue Duct Tape 3920-BL, 1.88"x20ydPK12 (3920-BL)
- 3M 1.88" x 60 Yds Silver Multi-Use Duct Tape (2960-A)
- 3M Duct Tape, 1 In x 50 yd, 6.5 mil, Red, Vinyl (1-50-3903-RED)
- 3M Duct Tape, Gray, 60 ydL x 1-57/64inW, 8 mil (3979)
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Yellow, Industrial (PC 009)
- 3M Duct Tapes