Shop All Duct Tapes
3M
Duct Tape, 9.0 Mil, 1"x60 yds., Silver, PK3
Mfr # T98639393PK
Zoro # G4904378
product price: $82.39
/pk 3, $27.46/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 1"
- Duct Tape Length 60 yd.
- Material Cloth
- Duct Tape Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T98639393PK
- Zoro # G4904378
- UPC # 848109018508
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Silver |
Material | Cloth |
Duct Tape Thickness | 9 mil |
Duct Tape Adhesive | Rubber |
Color | Silver |
Duct Tape Grade | Heavy Duty |
Item | Duct Tape,1x60 yd.,Silver,PK3 |
Description
Duct Tape,1x60 yd.,Silver,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VHB Tape GPH-160GF 1" SQUARE (100/pack) (GPH-160GF)
- DEVCON Activator, Flexane FL-20 Series, Light Brown, 4.5 fl oz, Aerosol Can (15985)
- 3M Foil Tape, 3 In. x 6 Yd., Shiny Silver (1120)
- BLACK SWAN Stay Soft Plumbers Putty 14oz. (1040)
- 3M Sealing Tape, 2 In x 5 yd, 9.5 mil, White (2/5/11)
- 3M Vinyl Tape, 5.2 Mil, 3"x36 yds., Yellow, PK3 (T9684713PKY)
- 3M Metal Foil Tape, 2.5" x 60 yd. (3326)
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds., Red, PK6 (T965764R6PK)
- 3M Duct Tape, Silver, 8 mil, 54.8m L x 48mm W (DT8)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Green, Vinyl (4-50-3903-GREEN)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 9000', Green, 1/Coil (PS5939)
- 3M Duct Tapes