Shop All Duct Tapes
3M
Duct Tape, 6.3 Mil, 2"x50 yds, Gray, PK3
Mfr # T98739033PK
Zoro # G4904195
product price: $99.19
/pk 3, $33.06/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Width 2"
- Duct Tape Length 50 yd.
- Material vinyl
- Duct Tape Thickness 6.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T98739033PK
- Zoro # G4904195
- UPC # 841436084871
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Gray |
Material | vinyl |
Duct Tape Thickness | 6.3 mil |
Color | Gray |
Duct Tape Grade | General |
Item | Duct Tape,2x50 yd.,Silver,PK3 |
Description
Duct Tape,2x50 yd.,Silver,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- SIKAFLEX Sika Pro Select White Polyurethane All Purpose Construction Sealant 10.1 oz (515309)
- IPS 14 oz Soft Seal Putty (153918)
- BIG STRETCH Sashco Clear Acrylic Caulk 10.5 oz (10006)
- 3M Duct Tape, 4 In x 50 yd, 6.5 mil, Red, Vinyl (4-50-3903-RED)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Black, Vinyl (3903)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Silver (6969)
- 3M Duct Tape, Rd, 50 yd. L x 1/2in. W (3903)
- 3M Heavy Duty Duct Tape (051131-06975)
- 3M Damping Foil Tape, 4" x 5 yd. (2552)
- INTERTAPE AC36 SLV 48MMX54.8M IPG-IPG 24 (82843)
- 3M Duct Tapes