Shop All Duct Tapes
3M
Duct Tape, 5.8 Mil, 2"x50 yds., Silver, PK24
Mfr # T9871900
Zoro # G4904247
product price: $568.99
/pk 24, $23.71/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 2"
- Duct Tape Length 50 yd.
- Duct Tape Thickness 5.8 mil
- Duct Tape Adhesive Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9871900
- Zoro # G4904247
- UPC # 051115234217
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 50 yd. |
Tape Length | 50 yd |
Tape Width | 2" |
Details
Tape Color Family | Silver |
Duct Tape Thickness | 5.8 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Silver |
Duct Tape Grade | Light-Duty |
Item | Duct Tape,2x50 yd.,Silver,PK24 |
Description
The 3M Value Duct Tape 1900 is made of polyethylene film laminated to cloth with a synthetic rubber adhesive. It resists curling and tears off the roll cleanly for simple maintenance, repair and construction applications. This tape is economically priced to provide a quick solution for simple tasks like marking, labeling, temporary repair, light duty sealing and holding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- LOCTITE Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK (1573153)
- FROST KING FOAM TAPE 3/4""X1/4""X17' (L342H)
- SHURTAPE Painters Masking Tape, Green, 24mm x 55m (CF 120)
- 3M 3M 2.88"W x 180'L Roll Performance Plus Duct Tape (8979 3x60 blue)
- 3M Duct Tape, Gray, 60 yd.L x 1-57/64 in.W (2979)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Black, PK24 (T967764B)
- 3M DUCT TAPE BLK 35YDX1.88"" (2835-B)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Green, Vinyl (4-50-3903-GREEN)
- 3M Tape, LaBluelprotc, 4x6, Clr, PK2 (822P)
- B & K Duct Tape Woodgrain 10Yd (283051)
- 3M Duct Tapes