Shop All Duct Tapes
3M
Duct Tape, 10.7 Mil, 2"x60 yds, Silver, PK3
Mfr # T98769693PK
Zoro # G4904055
product price: $213.99
/pk 3, $71.33/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Material Cloth
- Duct Tape Thickness 10.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T98769693PK
- Zoro # G4904055
- UPC # 841436084826
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Tape Length | 60 yd |
Tape Width | 2" |
Details
Tape Color Family | Silver |
Material | Cloth |
Duct Tape Thickness | 10.7 mil |
Color | Silver |
Duct Tape Grade | Extra Heavy Duty |
Item | Duct Tape,2x60 yd.,Silver,PK3 |
Description
Duct Tape,2x60 yd.,Silver,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 18 Yd. (M Series)
- DRIPLESS 1/10 Gal Consumer Grade Cradle Round Rod Caulk Gun (C150)
- DAP Oil-Resistant Gasket Sealant, 2.8 oz, Black, Temp Range -40 to 400 Degrees F (00754)
- UGLU Adhesive Tape, 3/4" x 65 ft., Amber (349UGLU3465)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Yellow, Vinyl (4-50-3903-YELLOW)
- 3M ConstructonSemngTpe8087CWRed, 48, PK24 (8087CW)
- 3M Striped Vinyl Tape, 5.0 Mil, 3"x36 yds., Blk/Yel, PK2 (T9687662PK)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, White, Vinyl (3903)
- 3M Duct Tape, Wht, 50 yd. L x 1/2in. W (3903)
- 3M All Purpose Duct Tape DT8, Blac, PK24 (DT8)
- NASHUA Duct Tape, 48mm x 55m, 7 mil, Silver (307)
- 3M Duct Tapes