Shop All Monitor Mounts & Brackets
3M
Dual Monitor Mount, 33w x 5.75d x 20.7h, Black
Mfr # MM200B
Zoro # G4048184
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Width 33"
- Material Steel
- Depth 5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MM200B
- Zoro # G4048184
- UPC # 638060079263
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 24" |
Width | 33" |
Depth | 5" |
Depth (Min) | 4.25" |
Height (Min) | 17.5" |
Width (Min) | 28.6" |
Width (Max) | 33" |
Depth (Max) | 5.75" |
Height (Max) | 20.7" |
Details
Material | Steel |
Color | Black |
Product Type | Clamp Mount |
Maximum Rotation (Degrees) | 360° |
Weight (Fully Assembled) | 9.9 lb |
Maximum Pan (Degrees) | 90° |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Monitor Diagonal (Max) | 27" |
Item | Workstation Monitor Mounts & Stands |
Maximum Tilt (Degrees) | +45°/-45° |
Monitors Accommodated | 2 |
OEM/Compatible | Compatible |
Description
3MTM Dual Monitor Mount, 33w x 5.75d x 20.7h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Acer Lt2104u (LT2104U ACER)
- UNITECH AMERICA Unitech, As10 Barcode Scanner, Linear Imager, Usb, Black (AS10-U)
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-4)
- 3M Under Desk Cpu Holder w/ Swivel, Black (CS200MB)
- 3M Monitor Stand MS100B, 21.6x9.4x2.7 to 3.9, Black/Clear, Supports 33 lb (MS100B)
- 3M Adjustable Monitor Stand, 16"x12"x5-35/64, Black (MMMMS85B)
- 3M Adjustable Notebook Riser, 13" x 13" x 4"-6", Black, Supports 20 lbs (LX500)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- FIVEGEARS Mstand Laptop Stand - Space Grey (FI131950)
- 3M Monitor Mounts & Brackets