Shop All Hook & Loop Strips
This Product is Discontinued
3M
Dual Lock Fasteners, 1"x150 ft., SJ3542, 150', 1” Wd, Black (Discontinued)
Mfr # DK3M122
Zoro # G2287579
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 1”
- Length 150'
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DK3M122
- Zoro # G2287579
- UPC # 848109041445
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1” |
Length | 150' |
Details
Item | Dual Lock Fasteners,1"x150 ft.,SJ3542 |
Color | Black |
Description
Dual Lock Fasteners,1 In.x150 ft.,SJ3542
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.