Shop All Laminating Pouches and Film
3M
Dual Laminate Refill Cartridge
Mfr # DL1001
Zoro # G9363200
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft
- Width 12 in
- Thickness 5.6 mil
- For Use With LS1000
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # DL1001
- Zoro # G9363200
- UPC # 21200597121
- Country of Origin Unknown
- Category Laminating Pouches and Film
Dimensions
Length | 100 ft |
Width | 12 in |
Maximum Document Size | 12" Wide |
Details
Item | Cool Laminating Cartridge |
Thickness | 5.6 mil |
For Use With | LS1000 |
Color | Clear |
Finish | Gloss |
Form | Roll |
Laminator Supply Type | Cold Lamination |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5522, 1-1/3" x 4", Box of 700 (727825522)
- CYNAMED OR Grade Micro Friedman Bone Rongeur, 5.5 (CYZR-0318)
- HANDY ART Metallic Tempera Paint, 16 oz., Gold, PK3 (231-162)
- 3M Scotch® Letter Size Thermal Laminating Pouches, 3 mil, 11 1/2 x 9, 100 per Pack (TP3854100)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- 3M Scotch® Business Card Size Thermal Laminating Pouches, 5 mil, 3 3/4 x 2 3/8, 20/Pack (TP585120)
- 3M Refill for LS1000 Laminating Machines, 5.6 mil, 12x100 ft, Gloss Clear (DL1001)
- 3M Thermal Pouches, Business Card (TP5851-100)
- 3M Scotch® Thermal Laminator Value Pack, 9" W, with 20 Letter Size Pouches (TL902VP)
- GBC Heat Laminating Film, 12" x 100 ft., PK2 (3000052EZ)
- 3M Laminating Pouches and Film