Shop All Respirator Accessories
3M
Dual Airline Adapter, Back Mount
Mfr # SA-2000LP
Zoro # G4900384
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3M Breathing Tube SA 2500, Air Regulator SA 1029, Waist Belt GVP 127
- For Use With Full Face Respirators
- Color Black
- Series Supplied Air
- Brand and Series 3M Supplied Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SA-2000LP
- Zoro # G4900384
- UPC # 00051138463953
- Country of Origin United States
- Category Respirator Accessories
Details
Includes | 3M Breathing Tube SA 2500, Air Regulator SA 1029, Waist Belt GVP 127 |
For Use With | Full Face Respirators |
Item | Low Pressure Dual Airline Back-Mounted Adapter Kit |
Color | Black |
Series | Supplied Air |
Brand and Series | 3M Supplied Air |
Compatible with Brand | 3M |
Compatible with Series | 6000, 7000, FF-400 |
Description
Low Pressure Dual Airline Back-Mounted Adapter Kit, For Use With Full Face Respirators, Supplied Air, Compatible with Brand 3M, Compatible with Series 6000, 7000, FF-400, Includes 3M Breathing Tube SA 2500, Air Regulator SA 1029, Waist Belt GVP 127
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1041-RD_14X10 (U6-1041-RD_14X10)
- HILLMAN English Silver Exit Decal 2 in. H X 8 in. W, 6PK (839834)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Solicting - No L Or (A-1218 No Solicting - No L Or)
- LYLE Decal, Danger Hard Hat Area, 14x10", Legend Style: Text (LCU4-0358-NP_14X10)
- 3M Polycarbonate Faceshld WP96C Dk Grn, PK10 (82702-00000)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- 3M Head Harness Assembly, PK5 (6582)
- 3M Socket W-3185-2, 1/4 in Body Size, 1/4in (W-3185-2)
- 3M Exhalation Valve Filter, 6 PK, NIOSH Approved (604)
- 3M Respirator Filter Retainer, 501, 5P71 And 5N11 (51138-17668)
- HONEYWELL NORTH Facepiece Lens (14901013)
- 3M Respirator Accessories