Shop All Abrasive Pads & Sponges
3M
Drywall Sndg Spng19093, 2.625"x3.75", PK12
Mfr # 19093
Zoro # G5982958
product price: $49.69
/pk 12, $4.14/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine/Medium
- Color Black
- Series 19093
- Features Flexible Sponge, Ideal for Moderate Sanding and Smoothing of Joint Compounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 19093
- Zoro # G5982958
- UPC # 00051131980785
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 2 5/8 in |
Sponge Width x Length x Thickness | 2 5/8 in W x 3 3/4 in L x 1 in T |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine/Medium |
Color | Black |
Series | 19093 |
Features | Flexible Sponge, Ideal for Moderate Sanding and Smoothing of Joint Compounds |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Sponge Shape | Rectangle |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine/Medium, Grit Not Applicable, Number of Abrasive Sides 4, Series 19093, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 5/8 in, Color Black, Features Flexible Sponge, Ideal for Moderate Sanding and Smoothing of Joint Compounds, Sponge Shape Rectangle, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #80 (M-172854)
- FLEX-HONE TOOL BC11212 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11212)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96010)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132813)
- 3M 3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads (7100023339)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK2 (CP-002-2P)
- 3M Softback Sanding Sponge 02604, PK20 (7000000589)
- 3M Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W, PK2 (30904FPSA-2PK)
- 3M 3M™ Scotch Brite 96 General Purpose Scouring Pads, 6 X 9 (50048011082931)
- 3M 3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads (7000000715)
- PFERD 6" x 9" POLIVLIES® Hand Pad - Grey - Silicon Carbide - Ultra Fine Grade (44609)
- 3M Abrasive Pads & Sponges