Shop All Abrasive Pads & Sponges
3M
Drywall Sanding Sponge, M/FPK24
Mfr # 70070588614
Zoro # G7626132
product price: $90.19
/pk 24, $3.76/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.875 in
- Width 2.875 in
- Abrasive Material Aluminum Oxide
- Grade Medium/Fine
- Thickness 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070588614
- Zoro # G7626132
- UPC # 00051144090952
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4.875 in |
Width | 2.875 in |
Overall Length | 4 7/8 in |
Overall Width | 2 7/8 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Medium/Fine |
Thickness | 1.125 in |
Color | Black |
Sides | Dual |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Sponge Shape | Rectangle |
Features | Flexible, Reusable |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine/Medium, Number of Abrasive Sides 4, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Color Black, Features Flexible, Reusable, Sponge Shape Rectangle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #8 Brass Poly TC NPS Nozzle - 1/2" (10TC8BP)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90002)
- WESTWARD Single Spiral Tube Brush, 1/8" Dia., PK10 (88409)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136204)
- 3M Sanding Sponge, Angled, Med, PK12 (70005106623)
- 3M Pad Backing A1357, 1/pk (28167)
- 3M Pro-Pad Sndg Sponge, PRPD-100, 2.88", PK54 (PRPD-100)
- 3M Contour Srfc Sndg Spng 917DCNA, 4.5", PK24 (917DCNA)
- 3M Sanding Spng Wet/Dry Red 80Grt (07058)
- 3M Sanding Sponge, VFine, 1in, PK12 (70005114015)
- MIRKA Scuff Pad, 6"x9", Very Fine P360, PK20 (18-111-447)
- 3M Abrasive Pads & Sponges