Shop All Sandpaper Sheets
3M
Drywall Sanding Sponge CP042, 27/8, PK24
Mfr # CP042
Zoro # G5989641
product price: $117.99
/pk 24, $4.92/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Series CP-042
- Abrasive Material Aluminum Oxide
- Number of Abrasive Sides 4
- Sponge Shape Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CP042
- Zoro # G5989641
- UPC # 00051115070563
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Overall Length | 4 7/8 in |
Overall Width | 2 7/8 in |
Sponge Width x Length x Thickness | 2 7/8 in W x 4 7/8 in L x 1 in T |
Details
Item | Single-Angle Sanding Sponge |
Grade | Fine |
Series | CP-042 |
Abrasive Material | Aluminum Oxide |
Number of Abrasive Sides | 4 |
Sponge Shape | Angled |
Overall Thickness | 1 in |
Features | Rinse and Reuse, Single Angle, Use Wet or Dry |
Description
Single-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit Not Applicable, Number of Abrasive Sides 4, Series CP-042, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Features Rinse and Reuse, Single Angle, Use Wet or Dry, Sponge Shape Angled, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Glass Beads, 55lb., 30-40 Mesh, No.4 (GLB304050)
- WEILER 5" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12256)
- MARCO Blastmaster® 150P Remote Control Switch Repair Kit (1015013)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020048006)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 60-Grit Coarse, PK 4 (9003)
- 3M Sandpaper Garnet 9X11In 220A (99411NA)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 100-Grit 3-Pk (26100 Tri-3)
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- 3M 3M 32043 Wetordry Sandpaper - 220 Grit (9" x 11") (7010308858)
- 3M Paper Sheet 426U, 9inx11 in 180 A-weight (7000119260)
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 250 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-FSx250)
- 3M Sandpaper Sheets