Shop All Picture Hangers & Mirror Hanging Hardware
3M
Drywall Picture Hanger, PK5
Mfr # 3PH15M-5ES
Zoro # G502635530
original price:
$9.55
10% off
new price: $8.59
/pk 5, $1.72/ea
Sold in multiples of 4 for $34.36
$34.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Wall
- Basic Hook Material Steel
- Number of Hooks 5
- Working Load Limit 15 lb
- Includes 5 Hangers, 5 Spot Marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PH15M-5ES
- Zoro # G502635530
- UPC # 00638060661550
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Hook Height | 7/8 in |
Hook Base Width | 7/8 in |
Details
Mounting | Wall |
Item | 3M(TM) CLAW(TM) Drywall Picture Hanger 15 lb with Temporary Spot Marker 3PH15M-5ES |
Basic Hook Material | Steel |
Number of Hooks | 5 |
Working Load Limit | 15 lb |
Includes | 5 Hangers, 5 Spot Marker |
Hook Item | Picture Hanger |
Hardware | Not Included |
Fastening Method | Push In |
Hook Finish | Unfinished |
Points per Hook | 1 |
Projection | 1/8 in |
Description
Picture Hanger, Fastening Method Push In, Points per Hook 1, Number of Hooks 5, Basic Hook Material Steel, Hook Finish Unfinished, Working Load Limit 15 lb, Hook Height 7/8 in, Hook Base Width 7/8 in, Projection 1/8 in, Includes 5 Hangers, 5 Spot Marker, Hardware Not Included, Mounting Wall, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Privacy Bed/Bath Function Door Lever in Brushed Chrome (DL-LHV40-US26D)
- TY-FLOT FME Cover, 6"dia. x 6"D, Pink, PK30 (CBFR6RD)
- BEST Disassembly Tool for B Series Padlocks (BD654)
- FULTERER Fulterer FR5210.ECD 24 ZC 200 lbs ECD Full Extension Slide; 24 in. - Zinc (FR5210.ECD 24 ZC)
- 3M Drywall Picture Hanger, PK4 (3PH25M-4ES)
- 3M 3M™ 17206 Command™ Picture Hanging Strips, Large, White, 4/Sets per Case (CHS1300)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH45M-1ES)
- 3M Command Small Plastic Clip 2-3/4 in. L , 4PK (17017CLR)
- 3M 17204ES Command, White Medium Picture Hanging Strips (39917204ES)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH45-1ES)
- COMMAND Picture Hanging Strips, Large, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, White, Pair, 12PK (17206-12ES)
- 3M Picture Hangers & Mirror Hanging Hardware