Shop All Picture Hangers & Mirror Hanging Hardware
3M
Drywall Picture Hanger, PK3
Mfr # 3PH45M-3ES
Zoro # G102635541
product price: $8.29
/pk 3, $2.76/ea
Sold in multiples of 24 for $198.96
$198.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Wall
- Number of Hooks 3
- Basic Hook Material Steel
- Includes 3 Hangers, 3 Spot Markers
- Hardware Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PH45M-3ES
- Zoro # G102635541
- UPC # 00638060661598
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Hook Height | 1 5/8 in |
Hook Base Width | 1 1/8 in |
Details
Mounting | Wall |
Number of Hooks | 3 |
Basic Hook Material | Steel |
Includes | 3 Hangers, 3 Spot Markers |
Hardware | Not Included |
Item | 3M(TM) CLAW(TM) Drywall Picture Hanger 45 lb with Temporary Spot Marker 3PH45M-3ES |
Hook Item | Picture Hanger |
Working Load Limit | 45 lb |
Fastening Method | Push In |
Projection | 1/8 in |
Hook Finish | Unfinished |
Points per Hook | 1 |
Description
Picture Hanger, Fastening Method Push In, Points per Hook 1, Number of Hooks 3, Basic Hook Material Steel, Hook Finish Unfinished, Working Load Limit 45 lb, Hook Height 1 5/8 in, Hook Base Width 1 1/8 in, Projection 1/8 in, Includes 3 Hangers, 3 Spot Markers, Hardware Not Included, Mounting Wall, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Lock Box, Wall Mounting, Key Cap. 2 (CB13252)
- MASTER LOCK Extension Kit, Multi-Use, Silver (3630-0320)
- PANACEA S Hook Extender 2Pk Blck (86501)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH15-1ES)
- 3M Drywall Picture Hanger, 10 Number of Hook (3PHKITM-10ES)
- 3M 3M™ 17206 Command™ Picture Hanging Strips, Large, White, 4/Sets per Case (CHS1300)
- 3M 17204ES Command, White Medium Picture Hanging Strips (39917204ES)
- 3M Scotch, Restickable Mounting Tabs, 1in X 1in, 18PK (R100)
- 3M Drywall Picture Hanger, PK4 (3PH25M-4ES)
- APC APC O-184 152127 Pacfab O-Ring; 18 in. (APCO2040)
- 3M Picture Hangers & Mirror Hanging Hardware