Shop All Picture Hangers & Mirror Hanging Hardware
3M
Drywall Picture Hanger, PK2
Mfr # 3PH65M-2ES
Zoro # G702635484
product price: $8.19
/pk 2, $4.10/ea
Sold in multiples of 4 for $32.76
$32.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Working Load Limit 65 lb
- Basic Hook Material Steel
- Hardware Not Included
- Includes 2 Hangers, 2 Spot Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PH65M-2ES
- Zoro # G702635484
- UPC # 00638060921234
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Hook Base Width | 1 1/8 in |
Hook Height | 2 in |
Details
Mounting | Wall |
Working Load Limit | 65 lb |
Basic Hook Material | Steel |
Hardware | Not Included |
Item | 3M(TM) CLAW(TM) 65lb Drywall Picture Hangers with Spot Markers 3PH65M-2ES |
Includes | 2 Hangers, 2 Spot Markers |
Hook Item | Picture Hanger |
Number of Hooks | 2 |
Hook Finish | Unfinished |
Fastening Method | Push In |
Projection | 1/8 in |
Points per Hook | 1 |
Description
Picture Hanger, Fastening Method Push In, Points per Hook 1, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Unfinished, Working Load Limit 65 lb, Hook Height 2 in, Hook Base Width 1 1/8 in, Projection 1/8 in, Includes 2 Hangers, 2 Spot Markers, Hardware Not Included, Mounting Wall, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- PEMKO 434ARL42 42" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (434ARL42)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/32 in (1XTA9)
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH45-1ES)
- 3M PICTURE HANG STRIPS 12PK (17206-12ES)
- 3M 17204ES Command, White Medium Picture Hanging Strips (39917204ES)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH25-1ES)
- 3M Drywall Picture Hanger, PK5 (3PH15M-5ES)
- 3M Command Small Plastic Clip 2-3/4 in. L , 4PK (17017CLR)
- HILLMAN AnchorWire Silver Flush-Mount Picture Hanger 1 lb 2 pk, 10PK (121157)
- 3M Picture Hangers & Mirror Hanging Hardware