Shop All Picture Hangers & Mirror Hanging Hardware
3M
Drywall Picture Hanger, 10 Number of Hook
Mfr # 3PHKITM-10ES
Zoro # G802635520
product price: $17.85
/ea
Sold in multiples of 12 for $214.20
$214.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Working Load Limit 45 lb
- Basic Hook Material Steel
- Fastening Method Push In
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PHKITM-10ES
- Zoro # G802635520
- UPC # 00638060921289
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Hook Height | 7/8 in, 1 1/4 in, 1 5/8 in |
Hook Base Width | 7/8 in, 1 in, 1 1/8 in |
Details
Mounting | Wall |
Hook Item | Picture Hanger |
Item | 3M(TM) CLAW(TM) Drywall Picture Hanger Variety Pack with Spot Markers 3PHKITM-10ES |
Working Load Limit | 45 lb |
Basic Hook Material | Steel |
Fastening Method | Push In |
Number of Hooks | 10 |
Hook Finish | Unfinished |
Projection | 1/8 in |
Points per Hook | 1 |
Description
Picture Hanger, Fastening Method Push In, Points per Hook 1, Number of Hooks 10, Basic Hook Material Steel, Hook Finish Unfinished, Working Load Limit 45 lb, Hook Height 7/8 in, 1 1/4 in, 1 5/8 in, Hook Base Width 7/8 in, 1 in, 1 1/8 in, Projection 1/8 in, Mounting Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 127, 1-7/8, 2.270, PK25 (U38801.009.0143)
- OMNIA Lever Modern Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 912 (912MD/238T.PA10B)
- ZORO SELECT O-Ring, Dash 429, Buna N, 0.27 In., PK5 (U38801.025.0500)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Satin Brass (LV101 NI GRIP-KN SB)
- 3M PICTURE HANG STRIPS 12PK (17206-12ES)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH25M-1ES)
- 3M Drywall Picture Hanger, PK5 (3PH15M-5ES)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH25-1ES)
- 3M PICTURE HANGERS 3PK (17047-3ES)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH45M-1ES)
- MONKEY HOOK HeavyDuty Picture Hanger Set, Carbon Steel, Silver, Galvanized, 30Piece (TMH-314)
- 3M Picture Hangers & Mirror Hanging Hardware