Shop All Easels
This Product is Discontinued
3M
Dry Erase Easel Pad, 20inx23in (Discontinued)
Mfr # 563 DE
Zoro # G2485607
This Product is Discontinued
Key Features
- Paper Type Plain
- Sheet Size 20 in x 23 in
- Color White
- Number of Sheets 20
- Features Dry Erase Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 20 in x 23 in |
Details
Item | Easel Pad |
Paper Type | Plain |
Color | White |
Number of Sheets | 20 |
Features | Dry Erase Surface |
Description
Easel Pad, Paper Type Plain, Sheet Size 20 in x 23 in, Color White, Number of Sheets 20, Features Dry Erase Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.