Shop All Double Sided Foam Tapes
This Product is Discontinued
3M
Drpre Surgical Tape, Singl-Patient Us, PK5 (Discontinued)
Mfr # 1538S-1
Zoro # G4381303
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (100) Surgical Tape Rolls/Box, (5) Boxes/Case
- Package Type Case
- Latex Content Latex Free
- Width 1"
- Length 1-1/2 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1538S-1
- Zoro # G4381303
- UPC # 30707387075591
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Width | 1" |
Length | 1-1/2 yd. |
Details
Item | Surgical Tape |
Includes | (100) Surgical Tape Rolls/Box, (5) Boxes/Case |
Package Type | Case |
Latex Content | Latex Free |
Material | Silk |
Description
Surgical Tape, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.