Shop All Anchorage Connectors
3M
Drop-Thru Anchor
Mfr # 2104818
Zoro # G101259670
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 1,800 lb
- Weight Capacity 420 lb
- Attachment Point Swivel D-Ring
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2104818
- Zoro # G101259670
- UPC # 840779146642
- Country of Origin Korea, Republic of
- Category Anchorage Connectors
Dimensions
Length | 72 in |
Depth | 4 1/2 in |
Ring Diameter | 1 3/4 in |
Details
Item | Drop-Thru Anchor |
Anchor Material | Steel |
Tensile Strength | 1,800 lb |
Weight Capacity | 420 lb |
Attachment Point | Swivel D-Ring |
Standards | OSHA 1910.140, OSHA 1926.502 |
Workers per System | 1 |
Mounting Orientation | Horizontal |
Anchor Installation | Reusable |
Series | Drop-Thru Anchor |
ANSI Standards Met | ANSI Z359.1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection | Rectangle Plate |
Beam Clamp Style | Fixed |
Description
Drop-Thru Anchor, Length 72 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 4 1/2 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Rectangle Plate, Beam Clamp Style Fixed, ANSI Standards Met ANSI Z359.1, For Maximum Flange Width Not Applicable, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Large Unisex Long Sleeve Shirt, 22 in. (ST21-3PGS-L)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- NMC Electrical Panel Keep Clear Plant Marking Stencil, PMS226 (PMS226)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- 3M Roof Anchor, Reusable, Hinged (2104000)
- 3M Tie-Off Adaptor, Cable (5900560)
- 3M Anchor, Silver (2104816)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- HONEYWELL MILLER Roof Anchor Post, 22 In. L, 9 In. D (X10031)
- 3M Anchorage Connectors