Shop All Double Sided Foam Tapes
3M
Double Sided VHB Tape, Paper, Gray, PK9
Mfr # 4941
Zoro # G9182638
product price: $1,518.99
/pk 9, $168.78/ea
Free Shipping & Returns
$1,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 25 mm
- Tape Length 33 m
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4941
- Zoro # G9182638
- UPC # 00021200648885
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 25 mm |
Tape Length | 33 m |
Tape Core Diameter | 3 in |
Metric Tape Length | 32.92 m |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Imperial Tape Length | 36 yd |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4941, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roof Leak Repair, 1 gal, Pail, Black (HE209042)
- INTERTAPE Pg57R Nat 1.5X60Yd Prf, Pk24 (PG57R.5)
- SHURTAPE Drywall Tape, 48mm x 92m, Roll, White, Fiberglass Mesh (MJ 100)
- ARMSTRONG Tile Adhesive, Tile Strong Series, Cream, 4 gal, Pail (FP00515418)
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-.75)
- 3M Double Sided Foam Tapes