Shop All Double Sided Foam Tapes
3M
Double Sided VHB Tape, Foam, Black, PK9
Mfr # 5952
Zoro # G9182610
product price: $1,269.99
/pk 9, $141.11/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 33 m
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5952
- Zoro # G9182610
- UPC # 00021200562297
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 25 mm |
Tape Length | 33 m |
Tape Core Diameter | 1 in |
Imperial Tape Length | 36 yd |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.92 m |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Very Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 5952, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Wall Base Adhesive, Wall Base Adhesive Series, Off-White, 1 gal, Pail, 4 PK (FP00725408)
- BOX PACKAGING Tape Logic Duct Tape 2" x 60 Yds 9 Mil Silver - 24/PACK (T98785S)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- TITEBOND Glue Titebond 2 16 Oz (5004)
- 3M Scotch, Precut Foam Mounting 1in Squares, Double-Sided, Removable, 16PK (108)
- 3M Double Sided Tape, Acrylic Foam, 3/4in, PK2 (4658)
- 3M 3M Automotive Acrylic Plus Attachment Tape 06384, Black, 1.12 mm, 1/2 inx5 yd (7000050082)
- 3M Film Tape, 8 mil Tape Thickness, PK10 (GPT-020)
- 3M Double Sided Tape, Urethane Foam, 3/4in (4016)
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (GO572263)
- 3M Foam Tape