Shop All Double Sided Foam Tapes
3M
Double Sided VHB Tape, Foam, Black, PK18
Mfr # 5952
Zoro # G9182559
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 33 m
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5952
- Zoro # G9182559
- UPC # 00021200599675
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 33 m |
Tape Core Diameter | 0.5 in |
Metric Tape Length | 32.92 m |
Metric Width | 12.7 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1/2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Very Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 5952, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- 3M VENTURETAPE 1580 UL181B-FX Duct Joint Sealing Mastik Tape, 3 IN x 100 FT (7100043954)
- 3M Liquid Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300)
- 3M 3M 4008 Double Coated Foam Tape 4" x 5yd, White, 1/8" thick (4008)
- 3M Double Sided VHB Tape, Foam, Black, PK9 (5952)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- 3M 3M 4952 VHB Tape 2" x 5yd, White, 45 mil (4952)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M Molding Tape, 7/8" x 15ft., PK24 (03616)
- GORILLA GLUE 1"x60" Double-Sided Mounting Tape (6065101)
- 3M Double Sided Foam Tapes