Shop All Double Sided Foam Tapes
3M
Double Sided VHB Tape, 3/4 in, 108 ft, PK12
Mfr # 4956
Zoro # G5694071
product price: $1,378.99
/pk 12, $114.92/ea
Free Shipping & Returns
$1,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4956
- Zoro # G5694071
- UPC # 00021200710667
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Width | 3/4" |
Length | 36 yd. |
Metric Width | 19.05 mm |
Metric Tape Length | 32.92 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 36 yd |
Description
3M VHB Tape 4956 is a double-sided tape comprised of a multi-purpose acrylic adhesive with a conformable, foam core backed on a 3 mil thick 54# densified kraft paper liner, delivering a total thickness of 62 mil (1.6 mm) when applied. This tape provides an excellent balance of strength, conformability, and adhesion to high and medium surface energy materials, making it a smooth, seamless alternative to rivets, welds, and screws. These unique attributes equip 3M VHB Tape 4956 to take on many bonding and sealing applications, including attaching metal panels to frames and stiffener attachment. Discover new ways to design thanks to the versatility, viscoelasticity, and powerful bonding potential of 3M VHB Tape 4956.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLOMAR Adhesive/Sealant Gasket Sealant, 200 mL, Blue, Temp Range -50 to 250 C (HUBRA01)
- DAP Landscape 12 Oz. Exterior Foam Filler-Adhesive (7565040440)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW9)
- 3M Stamark High Performance Tape A381IES Ye (A381I ES)
- 3M Double Coated Tape, Foam, Off White, PK12 (4032)
- 3M 3M 9088 Double Coated Tape 3" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- 3M 3M 4008 Double Coated Foam Tape 0.5" x 5yd White, 1/8" thick (4008)
- 3M Foam Tape