Shop All Double Sided Foam Tapes
3M
Double Sided VHB Tape, 3/4 in, 108 ft, PK12
Mfr # 4611
Zoro # G7496291
product price: $873.99
/pk 12, $72.83/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4611
- Zoro # G7496291
- UPC # 00021200560026
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Width | 3/4" |
Length | 36 yd. |
Imperial Tape Length | 36 yd |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 32.92 m |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4611, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 450 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP810 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810)
- LOCTITE Adhesive, H3101 Series, Clear, 2 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (2018435)
- 3M Foam Tape, 1In.x5 yd., 62 mil (1/5/16)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, White, 12PK (KR100EWHASS-12)
- 3M Double Coated Tape, Paper, White, PK18 (9086)
- 3M Plate Mounting Tape, 18"x25 yd, Blue (E1820H)
- 3M Double Coated Tape, Red, 0.5 mil Thick (9738)
- 3M 3M 4910 VHB Tape 6" x 1yd, Clear, 40 mil (4910)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M Seam Sealer, Tape, 3/8" x 30ft., PK12 (08475)
- 3M 3M 4658F Double Coated Foam Tape 0.75" x 4yd Clear (4658F)
- 3M Double Sided Foam Tapes