Shop All Double Sided Foam Tapes
3M
Double Sided VHB Tape, 1/2 in., Gray, 36 yd
Mfr # 4941
Zoro # G4615624
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4941
- Zoro # G4615624
- UPC # 00021200648861
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 36 yd |
Length | 36 yd. |
Width | 1/2" |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.92 m |
Tape Core Diameter | 3 in |
Metric Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4941, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Blueskin Wthr Barrier 6Inx75Ft (HE201WB968)
- SIKA Sika 1632017 33 oz Pro Select Fence Post Backfill (1632017)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic Latex Base (W13000010)
- DAP Patching Compound, 1 qt, Tub, Off White, ElastoPatch (12288)
- 3M 3M GPT020 Double Coated Tape 2" squares - 100 per pack (3M GPT-020)
- 3M 3M Automotive Acrylic Plus Attachment Tape 06384, Black, 1.12 mm, 1/2 inx5 yd (7000050082)
- 3M 3M 4959 VHB Tape 1" x 5yd, White, 120 mil (4959)
- 3M 3M GPT020 Double Coated Tape 2" circles - 5 per pack (3M GPT-020)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516B)
- 3M Repulpb Dble Coatd Tape, Blu, 36mmx55, PK24 (R3227)
- 3M Exterior Attachment Tape, 38582, PK24 (38582)
- 3M Foam Tape