Shop All Double Sided Foam Tapes
3M
Double Sided Tape, Urethane Foam, 3/4in
Mfr # 4016
Zoro # G3462085
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 15 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G3462085
- UPC # 00051115255243
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 15 yd |
Length | 45 ft. |
Width | 3/4" |
Metric Width | 19.05 mm |
Imperial Tape Length | 15 yd |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 13.72 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 15 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 15 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE UV Cure Adhesive, AA 3525 Series, Clear, Bottle (234691)
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- KAMPEL White Seam-Fil 1 Oz Tube (901)
- LOCTITE Structural Adhesive, AA H8018 Series, Syringe, 10:1 Mix Ratio (2340595)
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- 3M Double Sided Foam Tape. 1/2"x5 yds., 1/32", Natural (T9534032R)
- 3M 3M 4004 Double Coated Foam Tape 0.5" x 5yd White, 1/4" thick (4004)
- 3M 3M 4056 Double Coated Foam Tape 2" x 5yd, Black, 1/16" thick (4056)
- 3M 3M 4008 Double Coated Foam Tape 1" x 1", White, 162PK (4008)
- 3M 3M GPT020 Double Coated Tape 1" circles - 5 per pack (3M GPT-020)
- THERMWELL PRODUCTS Thermwell R511H Black Foam Weather-Strip Tape (173807)
- 3M Foam Tape