Shop All Double Sided Foam Tapes
3M
Double Sided Tape, Urethane Foam, 1 in, PK9
Mfr # 4004
Zoro # G5526771
product price: $1,178.99
/pk 9, $131.00/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 54 ft
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4004
- Zoro # G5526771
- UPC # 00021200033940
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 54 ft |
Length | 54 ft. |
Width | 1" |
Imperial Tape Length | 18 yd |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Metric Tape Length | 16.46 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4004, Imperial Tape Length 18 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 18 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 620 Series, Green, Liquid, High-Temperature Resistant, 10 mL Bottle (234772)
- MILWAUKEE TOOL 20oz Clear Barrel Kit (48-08-1096)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- PERMATEX 2 Minute General Purpose Epoxy, .84 oz. dual syringe, carded (84160)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M 3M 4016 Double Coated Foam Tape 12" x 5yd White, 1/16" thick (4016)
- 3M 3M GPT020 High Performance Double Coated Tape 0.125 in x 5 yd - 1 per roll (0.125-5-GPT020)
- 3M 3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 5PK (4646)
- 3M 3M 4016 Double Coated Foam Tape 1" circle, White, 25PK (4016)
- 3M 3M 4016 Double Coated Foam Tape 0.75" x 0.75", White, 256PK (4016)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC11394-0.5" X 5YD)
- 3M Foam Tape