Shop All Packing Tapes
3M
Double Sided Tape, Paper, 1/2in, Natrl, 36yd
Mfr # 410M
Zoro # G4585646
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Rubber
- Tape Thickness 15.00 mil
- Tape Width 1/2"
- Tape Length 36 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 410M
- Zoro # G4585646
- UPC # 00051115662836
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd |
Length | 36 yd. |
Width | 1/2" |
Details
Item | Double Sided Masking Tape |
Tape Backing Material | Paper |
Tape Adhesive | Rubber |
Tape Thickness | 15.00 mil |
Tape Shape | Continuous Roll |
Tape Color | Tan |
Tape Adhesive Strength | 50 oz/in |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Standards | ASTM D3330 |
Adhesion Strength | 50 oz./in. |
Adhesive | Natural Rubber |
Shape | Continuous Roll |
Thickness | 15 mil |
Material | Paper |
Performance Temp. | Up to 150 Degrees F |
Series | 410M |
Color | natural |
Liner Color | Green Plaid |
Description
Double Sided Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 15 mil, Tape Width 1/2 in, Tape Length 36 yd, Tape Shape Continuous Roll, Tape Color Tan, 0 Degrees F, Tape Adhesive Strength 50 oz/in, Liner Color Green Plaid, Series 410M, Standards ASTM D3330
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB440BK)
- QUARTET 36"x48" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2544)
- MELISSA & DOUG Classic Toy Bead Maze (2281)
- EPE USA Universal Monitor Shipping Box (30E03131-01)
- 3M ExtremeSelngTp4412NTrnslcnt, 80m, PK3 (4412N)
- 3M Tape, Water Activated Paper, 450 ft., PK10 (70006719283)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- 3M Tartan Tabletop Tape Dispenser, 1in (HB900)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (N8220)
- 3M Packing Tape & Dispensers