Shop All Packing Tapes
3M
Double Sided Tape, 1/2 x 900 in., PK6
Mfr # 665-6PKC40
Zoro # G4071831
product price: $31.55
/pk 6, $5.26/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1/2 in
- Tape Length 75 ft
- Tape Color Clear
- Tape Core Diameter 1 in
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 665-6PKC40
- Zoro # G4071831
- UPC # 051141341415
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 75 ft |
Tape Core Diameter | 1 in |
Width | 1/2" |
Length | 900" |
Core Dia. | 1 in |
Max. Tape Width | 1/2 in |
Size | 0.5" x 75 ft |
Details
Item | Double-Sided Office Tape |
Tape Color | Clear |
Thickness | 3.5 mil |
Performance Temp. | Up to 125 Degree F |
Color | Clear |
Shape | Continuous Roll |
Material | Acrylic (Adhesive), UPVC (Backing) |
Tensile Strength | Not Specified |
Adhesion Strength | 25 oz./in. |
Includes | (1) Dispenser |
Retroreflective Grade | Light-Duty |
Product Type | Double Sided Tape,1/2 x 900 in.,PK6 |
Description
Double-Sided Office Tape, Core Dia. 1 in, Max. Tape Width 1/2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, Green Tint, 80 Sheets, PK6 (UNV86920PK)
- PILOT Roller Ball Gel Pen, Medium 0.7 mm, Black PK12 (PIL15001)
- CRESCENT WISS 10" Shop Shears (W912)
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK8000 (05167)
- 3M Tape, Safety Stripe, 2Inx36yd (57022)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- 3M Scotch Definite Length Dispenser, 1in W. (M96)
- 3M 3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 1/2" x 360 yds., Clear, 12/Case (T963476)
- 3M Tape, Trans, Magic, 1"-3" Cor (81012592)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 6/Case (T9027006PK)
- 3M Packing Tape & Dispensers