Shop All Packing Tapes
3M
Double Sided Tape, 1/2 x 1296 in., PK2
Mfr # 665-2P12-36
Zoro # G4071877
product price: $19.15
/pk 2, $9.58/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 3 mil
- Tape Width 1/2 in
- Tape Length 36 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 665-2P12-36
- Zoro # G4071877
- UPC # 053200020194
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 36 yds |
Tape Core Diameter | 3 in |
Length | 1296" |
Width | 1/2" |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 1/2 in |
Imperial Tape WxL | 1/2 in x 108 ft |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 32.9 m |
Size | 0.5" x 36 yds |
Description
Double-Sided Office Tape, Double-Sided, 3M(TM), 665, 108 ft, 1/2 in, UPVC, 3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Adhesive Properties Permanent Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND 14 in. H X 14 in. W X 14 in. L Cardboard Moving Box (280349)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Fluorescent Orange (TZeB41)
- MASTERVISION 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (GA05108830A)
- BROTHER Dual CIS Scanner, 1200x1200 dpi/600x (ADS1700W)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 9/Case (T96540PR)
- 3M Reposition Tape, UPVC, Clear, 1/2In x 5 Yd (665)
- 3M Double Sided Tape, 1/2x900 in., PK2 (665-2PK)
- 3M ExtremeSelngTp4412NTrnslcnt, 80m, PK3 (4412N)
- 3M Carton Sealing Tape, 72mm W, Clear, PK4 (371+)
- HOLLAND Reinforced Water Activated Kraft Tape, Medium Duty, 3 x 375', Tan (H503X375)
- 3M Packing Tapes