Shop All Double Sided Foam Tapes
3M
Double Sided Tape, 1 in., Black, 36 yd., PK9
Mfr # 4056
Zoro # G5527925
product price: $907.99
/pk 9, $100.89/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4056
- Zoro # G5527925
- UPC # 00021200145582
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Length | 36 yd. |
Width | 1" |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.92 m |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4056, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPIDFIX Rapid Fix High Strength Dual Adhesive, 10 ML (6121707)
- 3M 3M 4905 VHB Tape 0.5" x 0.5 Clear, 20 mil, 5PK (4905)
- COLOR PUTTY 95244 3.68oz Teakwood Waterborne Wood Putty (244)
- FLEX SEAL Flex Paste 3 lb. Tub White (PFSWHTR32)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M 3M GPT020 High Performance Double Coated Tape 0.125 in x 5 yd - 1 per roll (0.125-5-GPT020)
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- 3M 3M 4936 VHB Tape 2" x 5yd, Gray, 25 mil (4936)
- 3M 3M GPT020 Double Coated Tape 1/2" x 5yds (3M GPT-020)
- 3M 3M 4496B Double Coated Foam Tape 1" x 36yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M Foam Tape