Shop All VHB Tapes
3M
Double-Sided Foam Tape, 5 yd L, 2" W
Mfr # LSE160WF
Zoro # G704853053
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LSE-160WF
- Tape Thickness 45 mil
- Tape Color White
- Max. Tape Performance Temp. 300 Degree Fahrenheit
- Tape Backing Material Acrylic Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Imperial Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Metric Tape Length | 4.6 m |
Metric Width | 50.8 mm |
Description
Dream, Design, Deliver with 3M VHB Tape LSE-160WF. It is a white, 62 mil thick, modified acrylic adhesive on both sides of a conformable foam core. It can replace rivets, welds and screws as well as other forms of mechanical fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Glue Carpet Outdoor Qt (12183)
- RED DEVIL Silicone Caulk, Architectural Grade, 2.8 Fl Oz (83 Ml) Tube (820)
- UHU Tac Adhesive Putty, Removable and Reusable, 2.1 oz, PK80, 80PK (9U 33820)
- PC-11 Glue Epoxy Pc-11 1/2# (PC11-1/2#)
- 3M 3M 4910 VHB Tape 0.75" x 4", Clear, 40 mil, 100PK (4910)
- 3M 3M™ 4945 VHB™ Tape, 45.0 Mil, 3/4" x 5 yds., White, 1/Case (VHB494534R)
- 3M 3M™ 4611 VHB™ Tape, 45.0 Mil, 3/4" x 5 yds., Gray, 1/Case (VHB461134R)
- 3M 3M™ 5915 VHB™ Tape, 16.0 Mil, 1/2" x 5 yds., Black, 1/Case (VHB591512R)
- 3M 3M 4611 VHB Tape 2.25" x 36yd, Dark Gray, 45 mil (4611)
- 3M 3M 4930 VHB Tape 0.75" x 5yd, White, 25 mil (4930)
- 3M 3M 5962 VHB Tape 4" x 4", Black, 62 mil, 12PK (5962)
- 3M VHB Tapes