Shop All VHB Tapes
3M
Double-Sided Foam Tape, 5 yd L, 2" W
Mfr # LSE110WF
Zoro # G304853033
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LSE-100WF
- Tape Thickness 45 mil
- Tape Color White
- Max. Tape Performance Temp. 300 Degree Fahrenheit
- Tape Backing Material Acrylic Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Metric Width | 50.8 mm |
Description
Dream, Design, Deliver with 3M VHB Tape LSE-110WF. It is a white, 45 mil thick, modified acrylic adhesive on both sides of a conformable foam core. It can replace rivets, welds and screws as well as other forms of mechanical fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICOVER Double Sided Tape, Butyl, Black, 100 ft. L (Butyl Tape)
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- SIKA Ready-Mix Concrete Patch - 1 gal (SI385981)
- OATEY PVC Cement, Gray, 16 oz. (31095)
- 3M 3M 4941 VHB Tape 1.25" x 36yd, Gray, 45 mil (4941)
- 3M 3M 7000124123 VHB Tape Small Pack - 5952 Black, 1" x 36yds (45.0 mil) (7000124123)
- 3M 3M™ 4920 VHB™ Tape, 15.0 Mil, 1" x 5 yds, White, 1/Case (VHB492001R)
- 3M 3M F9473PC VHB Tape 1" x 5yd Clear 10 mil (F9473PC)
- 3M 3M 4905 VHB Tape 0.5" x 0.5", Clear, 20 mil, 250PK (4905)
- 3M 32 mil Acrylic Foam Tape Grey, 2in x 18yd (RP+080GF)
- 3M 3M 4910 VHB Tape 2" x 2", Clear, 40 mil, 5PK (4910)
- 3M Foam Tape