Shop All VHB Tapes
3M
Double-Sided Foam Tape, 5 yd L, 1/2" W
Mfr # LSE160WF
Zoro # G504853055
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LSE-160WF
- Tape Thickness 45 mil
- Tape Color White
- Max. Tape Performance Temp. 300 Degree Fahrenheit
- Adhesive Modified Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Metric Width | 12.7 mm |
Description
Dream, Design, Deliver with 3M VHB Tape LSE-160WF. It is a white, 62 mil thick, modified acrylic adhesive on both sides of a conformable foam core. It can replace rivets, welds and screws as well as other forms of mechanical fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Low VOC, 16 oz., Clear (31019)
- GORILLA GLUE 55G Gorilla SG Pen (104408)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 1L Bottle (15000)
- 3M Paper Tape, Black, Masking, 5.6 mil Thick (2510)
- 3M 3M 4930 VHB Tape 0.5" x 5yd, White, 25 mil (4930)
- 3M 3M™ 4920 VHB™ Tape, 15.0 Mil, 3/4" x 5 yds, White, 1/Case (VHB492034R)
- 3M 3M 4905 VHB Tape 1" circle, Clear, 20 mil, 250PK (4905)
- 3M 3M 4926 VHB Tape 1" x 5yd, Gray, 15 mil (4926)
- 3M VHBTpe5952BlckSmllPck, 3/4nx36, PK3 (5952)
- 3M 3M 4926 VHB Tape 0.25" x 5yd, Gray, 15 mil (4926)
- 3M 3M 4941 VHB Tape 1.25" x 36yd, Gray, 45 mil (4941)
- 3M VHB Tapes