Shop All VHB Tapes
3M
Double-Sided Foam Tape, 36yd L, 1/2"W, PK18
Mfr # RP+040GF
Zoro # G207111285
product price: $637.99
/pk 18, $35.44/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series RP+040GF
- Tape Thickness 16 mil
- Tape Color Gray
- Min. Tape Performance Temp. 10.0 Degree
- Max. Tape Performance Temp. 450.0 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 1/2 in |
Metric Width | 12.7 mm |
Metric Tape Length | 32.92 m |
Imperial Tape Length | 36 yd |
Description
Double-Sided Foam Tape,36yd L,1/2"W,PK18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 1A 91011 Black One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91011)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/4"X 30ft. (28120)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC11394-0.5" X 5YD)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M 3M™ F9473PC VHB™ Tape, 10.0 Mil, 1" x 5 yds., Clear, 1/Case (VHB947301R)
- 3M 3M™ 5952 VHB™ Tape, 45.0 Mil, 1" x 5 yds, Dark Gray, 1/Case (VHB595201R)
- 3M VHB Tape GPH-110GF 1" CIRCLE (100/pack) (GPH-110GF)
- 3M 3M 4905 VHB Tape 1" circle, Clear, 20 mil, 5PK (4905)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 5PK (4646)
- 3M Double-Sided Foam Tape, 36 yd L, 1" W, PK9 (RP+040GF)
- FROST KING FOAM TAPE 1.5""X1/4""X17' (L344H)
- 3M VHB Tapes