Shop All Double Sided Foam Tapes
This Product is Discontinued
3M
Double Sided Foam Tape, 2"x18 yds., 1/4" Natural, PK6 (Discontinued)
Mfr # T9574004
Zoro # G4971106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Backing Material 1/4" Thick Open Cell Polyurethane Foam
- Tape Width 2"
- Tape Length 18 yds
- Tape Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9574004
- Zoro # G4971106
- UPC # 00021200048616
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2" |
Tape Length | 18 yds |
Details
Item | Two Side Foam Tape,2"x18yd.,PK6 |
Tape Backing Material | 1/4" Thick Open Cell Polyurethane Foam |
Tape Color | Natural |
Description
Two Side Foam Tape,2 In.x18yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.