Shop All Double Sided Foam Tapes
3M
Double Sided Foam Tape, 1"x5 yds., 1/16", Natural
Mfr # T9554016R
Zoro # G4905857
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1/16" Thick Open Cell Polyurethane Foam
- Tape Width 1"
- Tape Length 5 yds
- Tape Color Natural
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9554016R
- Zoro # G4905857
- UPC # 812578001415
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 5 yds |
Details
Item | Double Foam Tape,1x5 yd.,1/16" |
Tape Backing Material | 1/16" Thick Open Cell Polyurethane Foam |
Tape Color | Natural |
Number of Adhesive Sides | 2 |
Description
Double Foam Tape,1x5 yd.,1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Multiple Ratio Two-Part Applicator: EQ-HD14, For 400 mL Cartridge, Black/Gray (2693825)
- FROGTAPE FROG TAPE DELICATE .94"" (280220)
- DAP Contact Cement, Weldwood, 16 fl oz, Can, Tan (00271)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- 3M 3M 4032 Double Coated Foam Tape 6" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M AcrylicPlusHighBondTape 06386 Black, PK12 (06386)
- 3M 3M 4910 VHB Tape 1.5" x 1.5", Clear, 40 mil, 100PK (4910)
- 3M 3M 4905 VHB Tape 6" x 1yd, Clear, 20 mil (4905)
- 3M 3M 4910 VHB Tape 6" x 1yd, Clear, 40 mil (4910)
- BSC PREFERRED 1/2'' x 72 yds. 1/32'' White Tape Logic Double Sided Foam Tape, 2PK (T9431162PK)
- 3M Double Sided Foam Tapes