Shop All Double Sided Foam Tapes
3M
Double Sided Foam Tape. 1/2"x5 yds., 1/32", Natural
Mfr # T9534032R
Zoro # G4905717
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1/32" Thick Open Cell Polyurethane Foam
- Tape Width 1/2"
- Tape Length 5 yds
- Tape Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9534032R
- Zoro # G4905717
- UPC # 812578001439
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yds |
Details
Item | Double Foam Tape. 1/2"x5 yd.,1/32" |
Tape Backing Material | 1/32" Thick Open Cell Polyurethane Foam |
Tape Color | Natural |
Description
Double Foam Tape. 1/2 In.x5 yd.,1/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Epoxy Adhesive, Clear, 5/8 in Dia, 10 in L, 5 sec Begins to Harden, 53 PK (Q601-5P)
- GORILLA GLUE Heavy Duty Duct Tape, 1 7/8 in W x 30 yd L, Black, 1 PK (105629)
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Black, 10.2 oz, Cartridge (232031)
- 3M Double Coated Tape, Paper, Natural, PK36 (410M)
- 3M Double Coated Tape, 60 yd L, PK32 (70-0064-3624- 3)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- 3M Double Sided Tape, 1in, Natural, 1in, PK1000 (4026)
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- 3M 3M 4032 Double Coated Foam Tape 24" x 5yd White, 1/32" thick (4032)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M Double Sided Foam Tapes