Shop All Double Sided Foam Tapes
3M
Double Sided Foam Tape, 1/2"x5 yds., 1/16", White
Mfr # T9534466R
Zoro # G4906049
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1/16" Thick Closed Cell Polyethylene Foam
- Tape Width 1/2"
- Tape Length 5 yds
- Tape Color White
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9534466R
- Zoro # G4906049
- UPC # 812578001323
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yds |
Details
Item | Double Foam Tape,1/2x5 yd. |
Tape Backing Material | 1/16" Thick Closed Cell Polyethylene Foam |
Tape Color | White |
Number of Adhesive Sides | 2 |
Description
Double Foam Tape,1/2x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Duct Tape 2 inch x 60 yards YELLOW (437-YE)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Coffee (WAX15S)
- PERMATEX Permatex High Temp Anaerobic Flange Sealant 50 ml (51031)
- LOCTITE Two-Part Concrete Repair Compound, PC 9410, Epoxy, 5 gal, Pail, Gray (235573)
- 3M 3M 4032 Double Coated Foam Tape 24" x 5yd White, 1/32" thick (4032)
- 3M 3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 5PK (4646)
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- 3M 3M 4646 VHB Tape 1.5" x 1.5", Dark Gray, 25 mil, 100PK (4646)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M 3M 4929 VHB Tape 0.75" x 5yd, Black, 25 mil (4929)
- POLYVANCE UL723 ALUMINUM TAPE 2" X 10 YD (UR6482)
- 3M Double Sided Foam Tapes