Shop All Double Sided Foam Tapes
3M
Double Sided Foam Tape, 1/2"x18 yds., 1/4", Natural
Mfr # T95340041PK
Zoro # G4906119
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1/4" Thick Open Cell Polyurethane Foam
- Tape Width 1/2"
- Tape Length 18 yds
- Tape Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T95340041PK
- Zoro # G4906119
- UPC # 841436068628
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 18 yds |
Details
Item | Double Foam Tape,1/2x18 yd.,1/4" |
Tape Backing Material | 1/4" Thick Open Cell Polyurethane Foam |
Tape Color | Natural |
Description
Double Foam Tape,1/2x18 yd.,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA FOILTAPE 1.89""X50.3YD (1541239)
- HENKEL GE PRODUCTS 28OZ ALM K And B Caulk (2708917)
- KRAZY GLUE Glue, Clear, 0.19 oz (KG48348MR)
- RED DEVIL Light Weight Spackling (541)
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- 3M 3M 4950 VHB Tape 2" x 5yd, White, 45 mil (4950)
- 3M 3M 4056 Double Coated Foam Tape 0.75" x 5yd, Black (4056)
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- 3M AutomotiveAttachmentTape06381 White, PK12 (06381)
- 3M Bonding Film, Thermoplastic, 1Inx60yd, PK36 (03436)
- 3M Double Sided Foam Tapes