Shop All Double Sided Foam Tapes
3M
Double-Sided Film Tape, 3M, 9740, PK24
Mfr # 9740
Zoro # G402542976
product price: $454.99
/pk 24, $18.96/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Clear
- Product Form Continuous Roll
- Environment Indoor Only
- Tape Adhesive Format Double-Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9740
- Zoro # G402542976
- UPC # 00051115316630
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Metric Tape Length | 54.86 m |
Metric Width | 48.02 mm |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 60 yd |
Description
3M Double Coated Tape 9740 provides a combination of high initial adhesion and good shear holding power to a wide variety of materials, including many plastics and foams. This tape offers excellent continuous performance across a broad range of temperatures. The thin polyester carrier adds dimensional stability and improved handling during slitting and die-cutting operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duct Tape Blk Checker10Y (280410)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 15' Sterling Seal-1 Spool (EJS1500.75015)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 2 mL Tube (15002)
- K-FLEX USA Contact Cement, 320 Series, Amber, 1 pt, Can (800-320-PTB)
- 3M 3M 4905 VHB Tape 0.75" circle, Clear, 20 mil, 250PK (4905)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M 3M 4646 VHB Tape 2" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- 3M Double Sided Foam Tape, 1"x36 yds., 1/8", Natural (T95540081PK)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M Polyurethane Protective Tape 8672 Trans, (8672)
- 3M Foam Tape