Shop All Double Sided Foam Tapes
3M
Double Coated Tape, White, 24mm x 55m, PK48
Mfr # 9737
Zoro # G1963783
product price: $559.99
/pk 48, $11.67/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Color White
- Length 55m
- Color White
- Thickness 0.5 mil
- Material Polyester Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9737
- Zoro # G1963783
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Length | 55m |
Width | 24mm |
Details
Item | Double Coated Tape |
Liner Color | White |
Color | White |
Thickness | 0.5 mil |
Material | Polyester Film |
Description
Double Coated Tape, Liner Color White, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Purple (5FVL2)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Red, Temp Range -85 to 450 Degrees F (27105)
- RED DEVIL Sealant, 10.1 oz, Cartridge, Red, RTV Silicone Base (08090I)
- AQUAPHALT 6.0 Aquaphalt 4.0 Black Water-Based Asphalt and Concrete Patch 3.5 gal (AQUAPHALT 4.0)
- 3M Acrylic Plus HighBond Tp06397 Blk, 1, PK12 (06397)
- 3M 3M 4905 VHB Tape 2" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4959 VHB Tape 1" x 5yd, White, 120 mil (4959)
- 3M 3M GPT020 Double Coated Tape 2" circles - 5 per pack (3M GPT-020)
- 3M 3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4646 VHB Tape 2" x 2", Dark Gray, 25 mil, 100PK (4646)
- TRANSFORMING TECHNOLOGIES ESD Aisle Marking Tape, 3" x 32 Yd. (AM3602)
- 3M Foam Tape