Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Red, 1.0 mil Thick
Mfr # 469
Zoro # G4123570
original price:
$50.69
5% off
new price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 60 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 469
- Zoro # G4123570
- UPC # 00021200383892
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Tape Core Diameter | 3 in |
Length | 60 yd. |
Width | 2" |
Metric Width | 50.8 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 2 in |
Description
3M Double Coated Tape 469 is a high tack, high temperature premium double coated tissue tape. It features a medium firm acrylic adhesive with quick stick. These features make it an ideal choice for high-speed flying splices on most grades of paper and other printing applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- SCOTCH FRICTION TAPE 3/4"" BLK (3407NA-BA-6)
- DUCK BRAND Clean Release Painter's Tape, 3" Core, 0.94" x 60 yds, Blue, PK24 (284371)
- 3M 3M 4646 VHB Tape 0.625" circle, Dark Gray, 25 mil, 2000PK (4646)
- 3M Red Duct Tape 3920-RD, 1.88inx20yd, PK12 (3920-RD)
- 3M 3M 4008 Double Coated Foam Tape 0.5" x 5yd White, 1/8" thick (4008)
- 3M Venture Tape, Double Coated, White, PK16 (514CW)
- 3M 3M 4905 VHB Tape 6" x 1yd, Clear, 20 mil (4905)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462)
- 3M 3M 4959 VHB Tape 0.5" x 5yd, White, 120 mil (4959)
- SCOTCH Scotch 1 x 55 in. Mount Double Sided Mounting Tape; White - Pack of 6 (91807)
- 3M Foam Tape