Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Paper, White, PK18
Mfr # 9087
Zoro # G9182769
product price: $675.99
/pk 18, $37.56/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Adhesive Acrylic
- Tape Width 25 mm
- Tape Length 50 m
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9087
- Zoro # G9182769
- UPC # 00051111077825
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 25 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Metric Tape Length | 50 m |
Metric Width | 25 mm |
Imperial Tape Length | 54 11/16 yd |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series 9087, Imperial Tape Length 54 11/16 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 54 3/4 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Spackling Paste, 1 pt, Tub, White (18742)
- RED DEVIL 0 Siliconized Acrylic Caulk, Black, 20 to 180 deg F, 101 floz Cartridge (84660)
- RUST-OLEUM Black Asphalt WetDry Surface Roof Cement 1 gal (301899)
- GORILLA GLUE DUCT TAPE BLACK 30YD (6035060)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M 3M GPT020 Double Coated Tape 1" circles - 250 per pack (3M GPT-020)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- 3M 3M™ 4462 Double Sided Foam Tape, 1/2" x 72 yds., 1/32", White, 1/Case (T95344621PK)
- 3M Foam Tape