Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Paper, Clear, PK36
Mfr # 444
Zoro # G9182741
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Length 33 m
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 444
- Zoro # G9182741
- UPC # 00021200046018
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 25 mm |
Tape Length | 33 m |
Tape Core Diameter | 3 in |
Metric Tape Length | 32.92 m |
Imperial Tape Length | 36 yd |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Polyester Film Splicing Tape, Tape Brand 3M(TM), Series 444, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Double Sided Film Tape, 3.5 Mil, 1" x 60 yds., White, 2/Case (T9854602PK)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1194)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Black, Temp Range -62 to 350 Degrees F (SB-180 T BL)
- BLACK JACK Super Flash Gloss Black Elastomeric Flashing Cement 10 oz (1010-9-66)
- 3M Double Coated Tape, Paper, Clear, PK72 (444)
- 3M Double Coated Tape, White, 24mm x 55m, PK48 (9737)
- 3M 3M GPT020 Double Coated Tape 1" circles - 5 per pack (3M GPT-020)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4008 Double Coated Foam Tape 0.5" x 5yd White, 1/8" thick (4008)
- 3M 3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 5PK (4646)
- 3M Seam Sealer, Tape, 3/8" x 30ft., PK12 (08475)
- 3M Foam Tape